Hubbell-Raco 1224 Grounding Bushing, Insulated, Size: 1", Malleable Iron/Zinc

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    1224
  • Rexel Part Number:

    311373
  • UPC:

    05016901224

Grounding Bushing, Insulated, Size: 1 Inch, Cable Range: 14 - 4 AWG, Material/Finish: Malleable Iron/Zinc

$ 1,938.46 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 1224

Rexel Part # 311373

UPC 05016901224

UNSPSC 39121312

Diameter 1 in

Gauge 14

Material Malleable Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch