Hubbell-Raco 1230 Grounding Bushing, Insulated, Size: 2-1/2", Malleable Iron/Zinc

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    1230
  • Rexel Part Number:

    51501
  • UPC:

    05016901230

Grounding Bushing, Insulated, Size: 2-1/2 Inch, Cable Range: 14 - 1/0 AWG, Material/Finish: Malleable Iron/Zinc

$ 6,130.75 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 1230

Rexel Part # 51501

UPC 05016901230

UNSPSC 39121312

Diameter 2 1/2 in

Gauge 14

Material Malleable Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch