Hubbell-Raco 1236 Grounding Bushing, Insulated, Size: 4", Malleable Iron/Zinc

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    1236
  • Rexel Part Number:

    51483
  • UPC:

    050169012369

Grounding Bushing, Insulated, Size: 4 Inch, Cable Range: 6 AWG - 250 MCM, Material/Finish: Malleable Iron/Zinc

$ 13,571.27 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 1236

Rexel Part # 51483

UPC 050169012369

UNSPSC 39121312

Diameter 4 in

Material Malleable Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch