Hubbell-Raco 1267 Grounding Bushing, Threaded, Insulated, Malleable, 2"

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    1267
  • Rexel Part Number:

    184530
  • UPC:

    05016901267

Grounding Bushing, Threaded, Insulated, Malleable, 2", Aluminum Lug, Steel Clamping Screw, Steel Set Screws, 14 - 2 AWG Cable Range

$ 3,954.29 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 1267

Rexel Part # 184530

UPC 05016901267

UNSPSC 39121312

Diameter 2 in

Gauge 14

Material Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch