Hubbell-Raco 1274 Grounding Bushing, Threaded, Insulated, Malleable, 4"

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    1274
  • Rexel Part Number:

    192802
  • UPC:

    05016901274

Grounding Bushing, Threaded, Insulated, Malleable, 4", Aluminum Lug, Steel Clamping Screw, Steel Set Screws, 6 AWG - 250 MCM Cable Range

$ 10,654.78 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 1274

Rexel Part # 192802

UPC 05016901274

UNSPSC 39121312

Diameter 4 in

Gauge 6

Material Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch