Thomas & Betts 3862 Grounding Bushing, Insulated, Size: 3/4", Aluminum

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    3862
  • Rexel Part Number:

    52808
  • UPC:

    786210038629

Grounding Bushing, Insulated, Size: 3/4 Inch, Threaded, Set-Screw Type, 150 Degree Celsius, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 8 AWG - 2/0 AWG. For Copper or Aluminum Grounding.

$ 2,002.18 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 3862

Rexel Part # 52808

UPC 786210038629

UNSPSC 39121312

Diameter 3/4 in

Material Malleable Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch