Thomas & Betts 3864 4" Insl Grounding Bush W/ 8-2/0 Range

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    3864
  • Rexel Part Number:

    257536
  • UPC:

    786210038643

4", Insulated Ground Bushing, Threaded, Set-Screw Type, 150 Degree Celsius, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 8 AWG - 2/0 AWG. For Copper or Aluminum Grounding.

$ 9,945.57 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 3864

Rexel Part # 257536

UPC 786210038643

UNSPSC 39121312

Diameter 4 in

Material Malleable Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch