Thomas & Betts 3872 Grounding Bushing, 1", Set Screw Type, Malleable Iron

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    3872
  • Rexel Part Number:

    52739
  • UPC:

    786210038728

1", Insulated Ground Bushing, Threaded, Set-Screw Type, 150 Degree Celsius, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG - 4 AWG. For Copper or Aluminum Grounding.

$ 651.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 3872

Rexel Part # 52739

UPC 786210038728

UNSPSC 39121312

Diameter 1 in

Material Malleable Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch