Thomas & Betts 3875 2" Insl Grounding Bush W/ 14-4 Range

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    3875
  • Rexel Part Number:

    52673
  • UPC:

    786210038759

2", Insulated Ground Bushing, Threaded, Set-Screw Type, 150 Degree Celsius, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG - 4 AWG. For Copper or Aluminum Grounding.

$ 2,478.76 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 3875

Rexel Part # 52673

UPC 786210038759

UNSPSC 39121312

Diameter 2 in

Material Malleable Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch