Thomas & Betts 3883 1-1/4" Insulated Grounding Bushing

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    3883
  • Rexel Part Number:

    183650
  • UPC:

    786210038834

1 1/4", Insulated Ground Bushing, Threaded, Set-Screw Type, 150 Degree Celsius, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 8 AWG - 2/0 AWG. For Copper or Aluminum Grounding.

$ 3,345.16 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 3883

Rexel Part # 183650

UPC 786210038834

UNSPSC 39121312

Diameter 1 1/4 in

Material Malleable Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch