Thomas & Betts BG150-14-20 Grounding Bushing, Size: 1-1/2", Wire Range: 14 - 2/0 AWG

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    BG150-14-20
  • Rexel Part Number:

    56869
  • UPC:

    78621016271

Grounding Bushing, Series: BlackJack, Size: 1-1/2 Inch, Wire Range: 14 - 2/0 AWG, Material/Finish: Malleable Iron/Zinc, For Use With Rigid/IMC Conduit

$ 3,360.60 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # BG150-14-20

Rexel Part # 56869

UPC 78621016271

UNSPSC 39121312

Diameter 1 1/2 in

Gauge 14

Material Malleable Iron

Type Grounding Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch