Appleton GIB-100LS-20AC 1 In Gndg Bushing Sscr

  • Mfr/Brand Name:

    Appleton
  • Mfr Number:

    GIB-100LS-20AC
  • Rexel Part Number:

    404784
  • UPC:

    781381093330

1", Insulated Ground Bushing, Threadless Type with Set Screw, Bushing Material: Malleable Iron, Lug Material: Aluminum. Wire Size: 14 AWG (Solid) - 2/0 AWG (Stranded). For Copper or Aluminum Grounding.

$ 1,695.62 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Appleton

Mfr Part # GIB-100LS-20AC

Rexel Part # 404784

UPC 781381093330

UNSPSC 39121312

Diameter 1 in

Material Malleable Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch