OZ Gedney IBC-200LS-20AC Grounding Bushing, Set-Screw, Insulated, Malleable, 2"

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    IBC-200LS-20AC
  • Rexel Part Number:

    201579
  • UPC:

    783126303841

Conduit Hardware, Bushings, Insulating, Trade Size: 2 Inch, Material: Malleableiron, Connection Type: Set-screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid And Imc, With Aluminum Lug, Outside Diameter: 2 13/16 Inch, Width: 3/4 Inch, Grounding Wire Size Minimum: 14 Awg

$ 37.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # IBC-200LS-20AC

Rexel Part # 201579

UPC 783126303841

UNSPSC 39121312

Diameter 2 in

Gauge 14

Material Iron

Type Ground Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch