OZ Gedney IBC-300LS-4AC Grounding Bushing, Threadless, Size: 3", Cable Range: 4 - 14 AWG

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    IBC-300LS-4AC
  • Rexel Part Number:

    254666
  • UPC:

    783126303902

Conduit Hardware, Bushings, Insulating, Trade Size: 3 Inch, Material: Malleableiron, Connection Type: Set-screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid And Imc, With Aluminum Lug, Outside Diameter: 4 1/16 Inch, Width: 1 5/16 Inch, Grounding Wire Size Minimum: 14 Awg

$ 52.24 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # IBC-300LS-4AC

Rexel Part # 254666

UPC 783126303902

UNSPSC 39121312

Diameter 3 in

Material Malleable Iron

Type Bushing

Place your Will Call order by clicking the cart button next to the appropriate Branch