Thomas & Betts 1GR-TB Revolver Grounding Lug, Size: 1", Wire Range: 14 - 4 AWG

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    1GR-TB
  • Rexel Part Number:

    379577
  • UPC:

    78621074438

Revolver Grounding Lug, Size: 1 Inch, Wire Range: 14 - 4 AWG, UL Listed For Use on T&B Liquidtight Fittings

$ 1,999.62 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Thomas & Betts

Mfr Part # 1GR-TB

Rexel Part # 379577

UPC 78621074438

UNSPSC 39121420

Diameter 1 in

Material Steel

Type Ground Lug

Place your Will Call order by clicking the cart button next to the appropriate Branch