Arlington 720GBB5 Grounding Bridge Clamp, Pipe Size: 1/2 - 1", Material: Bronze

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    720GBB5
  • Rexel Part Number:

    500645
  • UPC:

    01899709755

Grounding Bridge Clamp, Pipe Size: 1/2 - 1 Inch, Ground Rod Size: 1/2 Inch, 5/8 Inch, or 3/4 Inch, Wire Size: 14 - 4 AWG, Material: Bronze With Stainless Steel Hardware

$ 1,975.62 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 720GBB5

Rexel Part # 500645

UPC 01899709755

UNSPSC 39121311

Diameter 1/2 in

Gauge 14

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch