Dottie 28 1-1/4 To 2" Armored Ground Clamp Bronze

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    28
  • Rexel Part Number:

    614935
  • UPC:

    781002100454

Armored Cable Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 8 AWG (Solid) - 4 AWG (Stranded), Pipe Size: 1-1/4" - 2". *Dottie Part # 10045.*

$ 912.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # 28

Rexel Part # 614935

UPC 781002100454

UNSPSC 39121613

Diameter 1 1/4 in

Gauge 8

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch