Ilsco BGC-1A Ground Clamp, 8 to 4 AWG, Cast Bronze

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    BGC-1A
  • Rexel Part Number:

    400174
  • UPC:

    783669010022

Ilsco; Clearchoice; Grd Rod Clamp Cast: Bgc; Material:cst Brz; Application:grounding Connector; Standard:csa File Number: Lr-701570; Ul File Number: E158587; Ground Conductor Range: Ground: 4 Awg - 8 Sol.; Pipe Size: 1/2, 1 In

$ 8.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # BGC-1A

Rexel Part # 400174

UPC 783669010022

UNSPSC 39121408

Gauge 8

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch