M & W Electric KC4SO Grounding Electrode Connector, Size: 1/2", 4 AWG Solid, Brass

  • Mfr/Brand Name:

    M & W Electric
  • Mfr Number:

    KC4SO
  • Rexel Part Number:

    140502
  • UPC:

    69839720256

Grounding Electrode Connector, InchKenny Clamps Inch, Size: 1/2 Inch, 4 AWG Solid, Brass

$ 834.55 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand M & W Electric

Mfr Part # KC4SO

Rexel Part # 140502

UPC 69839720256

UNSPSC 39121613

Diameter 1/2 in

Gauge 4

Material Brass

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch