Panduit GPCWA6-4-X Bronze Ground Clamp for Armored Cable with Swivel

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    GPCWA6-4-X
  • Rexel Part Number:

    588280
  • UPC:

    074983700615

Bronze grounding clamp for armored cable with swivel, #10 SOL - #6 STR AWG conductor size range, 2 1/2" - 4" (63.5mm - 101.6mm) iron pipe size, 4.25" (108.0mm) pipe clamp screw length.

$ 8,103.17 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # GPCWA6-4-X

Rexel Part # 588280

UPC 074983700615

UNSPSC 46182103

Diameter 2 1/2 in

Gauge 10

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch