Burndy C11K17D Bare Ground Clamp / Water Pipe, 10 to 2 AWG, Cast Bronze

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    C11K17D
  • Rexel Part Number:

    215375
  • UPC:

    78181035863

Bare Ground Clamp / Water Pipe With Lay-In Lug, 10 AWG to 2 AWG, Pipe Size 1/2 Inch to 1 Inch, Rebar #4 to #6, Direct Burial Rated, Cast Bronze, Silicon Bronze Hardware

$ 5.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # C11K17D

Rexel Part # 215375

UPC 78181035863

UNSPSC 39121408

Conductors 1

Diameter 1/2 in

Gauge 10

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch