Burndy C11LH1 Bare Ground Clamp / Water Pipe, 10 to 6 AWG, Cast Bronze

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    C11LH1
  • Rexel Part Number:

    329901
  • UPC:

    781810142141

Bare Ground Clamp with Hub, Hub Size 1/2", 10 AWG to 6 AWG, Pipe Size 1/2 Inch to 1 Inch, Cast Bronze, Zinc Plated Hardware

$ 8.47 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # C11LH1

Rexel Part # 329901

UPC 781810142141

UNSPSC 39121408

Conductors 1

Diameter 1/2 in

Gauge 10

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch