Burndy C11LH2 Bare Ground Clamp / Water Pipe, 10 to 2/0 AWG, Cast Bronze

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    C11LH2
  • Rexel Part Number:

    140473
  • UPC:

    781810142158

Bare Ground Clamp with Hub, Hub Size 3/4", 10 AWG to 2/0 AWG, Pipe Size 1/2 Inch to 1 Inch, Cast Bronze, Zinc Plated Hardware

$ 16.52 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # C11LH2

Rexel Part # 140473

UPC 781810142158

UNSPSC 39121408

Conductors 1

Diameter 1/2 in

Gauge 10

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch