Burndy C11LH3 Bare Ground Clamp / Water Pipe, 10 to 3/0 AWG, Cast Bronze

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    C11LH3
  • Rexel Part Number:

    140467
  • UPC:

    78181014216

Bare Ground Clamp with Hub, Hub Size 1", 10 AWG to 3/0 AWG, Pipe Size 1/2 Inch to 1 Inch, Cast Bronze, Zinc Plated Hardware

$ 24.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # C11LH3

Rexel Part # 140467

UPC 78181014216

UNSPSC 39121408

Conductors 1

Diameter 1/2 in

Gauge 10

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch