Burndy C22 Bare Ground Clamp / Water Pipe, 10 to 2 AWG, Cast Bronze

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    C22
  • Rexel Part Number:

    329919
  • UPC:

    781810142318

Bare Ground Clamp / Water Pipe, 10 AWG to 2 AWG, Pipe Size 1-1/4 Inch to 2 Inch, Cast Bronze, Zinc Plated Steel Hardware

$ 8.88 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # C22

Rexel Part # 329919

UPC 781810142318

UNSPSC 39121408

Conductors 1

Diameter 1 1/4 in

Gauge 10

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch