Burndy C22LH2 Bare Ground Clamp / Water Pipe, 10 to 2/0 AWG, Cast Bronze

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    C22LH2
  • Rexel Part Number:

    392406
  • UPC:

    781810142189

Bare Ground Clamp with Hub, Hub Size 3/4", 10 AWG to 2/0 AWG, Pipe Size 1-1/4 Inch Inch to 2 Inch, Cast Bronze, Zinc Plated Hardware

$ 23.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # C22LH2

Rexel Part # 392406

UPC 781810142189

UNSPSC 39121408

Conductors 1

Diameter 1 1/4 in

Gauge 10

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch