Burndy C4 Bare Ground Clamp / Water Pipe, 10 to 2 AWG, Cast Bronze

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    C4
  • Rexel Part Number:

    329921
  • UPC:

    781810142325

Bare Ground Clamp / Water Pipe, 10 AWG to 2 AWG, Pipe Size 2-1/2 Inch to 4 Inch, Cast Bronze, Zinc Plated Steel Hardware

$ 25.21 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # C4

Rexel Part # 329921

UPC 781810142325

UNSPSC 39121408

Conductors 1

Diameter 2 1/2 in

Gauge 10

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch