Burndy CZ11 Bare Ground Clamp / Water Pipe, 10 to 2 AWG, Die Cast

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    CZ11
  • Rexel Part Number:

    103368
  • UPC:

    781810142387

Bare Ground Clamp / Water Pipe, 10 AWG to 2 AWG, Pipe Size 1/2 Inch to 1 Inch, Die Cast, Zinc Plated Steel Hardware

$ 1.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # CZ11

Rexel Part # 103368

UPC 781810142387

UNSPSC 39121408

Conductors 1

Diameter 1/2 in

Gauge 10

Material Die Cast

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch