Dottie DB25 1/2" - 1" Ground Clamp

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    DB25
  • Rexel Part Number:

    528070
  • UPC:

    781002675006

Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 67500.*

$ 498.54 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # DB25

Rexel Part # 528070

UPC 781002675006

UNSPSC 39121408

Diameter 1/2 in

Gauge 10

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch