Erico Cadweld CWP1JU Water Pipe Ground Clamp, 1/2" - 1", 10 - 2 AWG, Bronze

  • Mfr/Brand Name:

    Erico Cadweld
  • Mfr Number:

    CWP1JU
  • Rexel Part Number:

    276066
  • UPC:

    78285630597

Bare Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 10015.*

$ 4.10 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Erico Cadweld

Mfr Part # CWP1JU

Rexel Part # 276066

UPC 78285630597

UNSPSC 46182103

Diameter 1/2 in

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch