Galvan JRD Bare Wire Ground Clamp, Size: 1/2 to 1", 10 to 2 AWG, Bronze

  • Mfr/Brand Name:

    Galvan
  • Mfr Number:

    JRD
  • Rexel Part Number:

    7524
  • UPC:

    63259161327

Bare Wire Ground Clamp, Size: 1/2 to 1 Inch, 10 to 2 AWG, Bronze

$ 4.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Galvan

Mfr Part # JRD

Rexel Part # 7524

UPC 63259161327

UNSPSC 39121613

Conductors 1

Diameter 1/2 in

Gauge 10

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch