Greaves G1 Ground Clamp, Water Pipe: 1/2 - 1", Wire Range: 10 - 2 AWG, Bronze

  • Mfr/Brand Name:

    Greaves
  • Mfr Number:

    G1
  • Rexel Part Number:

    200835
  • UPC:

    78449130102

Ground Clamp, Water Pipe: 1/2 to 1 Inch, Wire Range: 10 to 2 AWG, Connects Copper Ground Wire to Water Pipe/Copper Tubing/Ground Rods, Bronze

$ 3.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greaves

Mfr Part # G1

Rexel Part # 200835

UPC 78449130102

UNSPSC 39121408

Diameter 1/2 in

Gauge 10

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch