Ilsco BGC-2DB 1-1/4" - 2" Ground Clamp

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    BGC-2DB
  • Rexel Part Number:

    143534
  • UPC:

    783669009910

Bare Ground Clamp, Direct Burial, Clamp Material: Brass, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 1-1/4" - 2".

$ 28.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # BGC-2DB

Rexel Part # 143534

UPC 783669009910

UNSPSC 39121408

Diameter 1 1/4 in

Gauge 10

Material Brass

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch