NSI Tork G-1-S-DB Ground Clamp, Heavy Duty, Pipe Size: 1/2 - 1", Wire Range: 10 - 2 AWG

  • Mfr/Brand Name:

    NSI Tork
  • Mfr Number:

    G-1-S-DB
  • Rexel Part Number:

    476019
  • UPC:

    66238101008

Ground Clamp, Heavy Duty, Pipe Size: 1/2 - 1 Inch, Wire Range: 10 - 2 AWG, Material: Bronze, Suitable For Direct Burial

$ 802.23 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand NSI Tork

Mfr Part # G-1-S-DB

Rexel Part # 476019

UPC 66238101008

UNSPSC 46182103

Diameter 1/2 in

Gauge 10

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch