Penn-Union KP 1 DB Ground Clamp, 1/2" - 1"

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    KP 1 DB
  • Rexel Part Number:

    432546
  • UPC:

    785037418454

Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 67500.*

$ 6.16 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # KP 1 DB

Rexel Part # 432546

UPC 785037418454

UNSPSC 39121409

Gauge 10

Material Copper

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch