Penn-Union KP-4 2-1/2" - 4" Water Pipe Ground Clamp

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    KP-4
  • Rexel Part Number:

    269336
  • UPC:

    785037418522

Bare Ground Clamp, Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 2-1/2" - 4".

$ 38.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # KP-4

Rexel Part # 269336

UPC 785037418522

UNSPSC 39121408

Diameter 2 1/2 in

Gauge 10

Material Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch