Superstrut J2124 Ground Clamp, Pipe: 2-1/2 - 4", Wire: 4 -10 AWG, Cast Bronze

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    J2124
  • Rexel Part Number:

    6114
  • UPC:

    783786801152

Ground Clamp, Pipe Size: 2-1/2 - 4 Inch, Wire Range: 4 -10 AWG, Material: Cast Bronze

$ 10,728.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # J2124

Rexel Part # 6114

UPC 783786801152

UNSPSC 39121408

Diameter 2 1/2 in

Gauge 4

Material Cast Bronze

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch