Blackburn PAE9921-9 6 - 2/0 AWG Ground Clamp

  • Mfr/Brand Name:

    Blackburn
  • Mfr Number:

    PAE9921-9
  • Rexel Part Number:

    202132
  • UPC:

    783786330362

Bare Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 2/0 AWG - 6 AWG, Parallel Groove Connector.

$ 14.57 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Blackburn

Mfr Part # PAE9921-9

Rexel Part # 202132

UPC 783786330362

UNSPSC 39121408

Gauge 6

Material Aluminum

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch