Burndy GC15A Bare Ground Clamp / Water Pipe, 14 to 1/0 AWG, Aluminum Alloy

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GC15A
  • Rexel Part Number:

    54652
  • UPC:

    781810240007

Bare Ground Clamp / Water Pipe, 14 AWG to 1/0 AWG, Pipe Size 1/2" to 1", Finish: Tin Plated; Material: High Strength Extruded Aluminum Alloy Body, Dual Rated for CU/AL; Screw Type: Slotted

$ 7.30 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GC15A

Rexel Part # 54652

UPC 781810240007

UNSPSC 39121408

Conductors 1

Diameter 1/2 in

Gauge 14

Material Aluminum

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch