Burndy GC18A Bare Ground Clamp / Water Pipe, 6 AWG to 250 MCM, Aluminum Alloy

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GC18A
  • Rexel Part Number:

    91643
  • UPC:

    781810240014

Bare Ground Clamp / Water Pipe, 6 AWG to 250 MCM, Pipe Size 1-1/4" to 2", Finish: Tin Plated; Material: High Strength Extruded Aluminum Alloy Body, Dual Rated for CU/AL; Screw Type: Hex Socket

$ 19.24 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GC18A

Rexel Part # 91643

UPC 781810240014

UNSPSC 39121408

Conductors 1

Diameter 1 1/4 in

Gauge 6

Material Aluminum

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch