Ilsco AGC-4 Water Pipe Ground Clamp, 2-1/2 to 4", 6 AWG to 250 MCM, Aluminum

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    AGC-4
  • Rexel Part Number:

    37996
  • UPC:

    783669000641

Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 6 AWG (Solid) - 250 MCM, Pipe Size: 2-1/2" - 4".

$ 32.69 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # AGC-4

Rexel Part # 37996

UPC 783669000641

UNSPSC 39121408

Conductors 1

Diameter 2 1/2 in

Gauge 6

Material Aluminum

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch