Penn-Union GC-1 1/2" - 1" Water Pipe Ground Clamp

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    GC-1
  • Rexel Part Number:

    414539
  • UPC:

    785037205009

Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 14 AWG (Solid) - 1/0 AWG (Stranded), Pipe Size: 1/2" - 1".

$ 6.22 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # GC-1

Rexel Part # 414539

UPC 785037205009

UNSPSC 39121613

Diameter 1/2 in

Gauge 14

Material Aluminum

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch