Penn-Union GC-2 1-1/4" - 2" Water Pipe Ground Clamp

  • Mfr/Brand Name:

    Penn-Union
  • Mfr Number:

    GC-2
  • Rexel Part Number:

    269325
  • UPC:

    785037205054

Dual Rated Ground Clamp, Clamp Material: Aluminum, Screw Material: Steel, Wire Range: 6 AWG (Solid) - 250 MCM, Pipe Size: 1-1/4" - 2".

$ 16.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Penn-Union

Mfr Part # GC-2

Rexel Part # 269325

UPC 785037205054

UNSPSC 39121613

Diameter 1 1/4 in

Gauge 6

Material Aluminum

Type Ground Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch