Burndy GCRT1/0 Ground Rod Clamp, Copper, 8 - 1/0 AWG, Rod Size 1/2" - 3/4"

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GCRT1/0
  • Rexel Part Number:

    507506
  • UPC:

    78181045120

Ground Rod Clamp, Copper, Range Taking up to 1/0 AWG, 8 to 1/0 AWG, Rod Size 1/2 Inch to 3/4 Inch

$ 3.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GCRT1/0

Rexel Part # 507506

UPC 78181045120

UNSPSC 39121408

Conductors 1

Diameter 3/4 in

Gauge 8

Material Copper

Type Ground Rod Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch