Burndy GK6426 Mechanical Ground Connector, For 3 Copper Cables to Rod or Pipe

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GK6426
  • Rexel Part Number:

    233149
  • UPC:

    781810233528

Ground Connector, For 3 Cables to Rod or Pipe, Wire Range: # 4 Solid to # 2/0, Pipe Size: 3/8 In; Rod Size: 5/8 to 3/4, Copper Alloy, For Copper Conductors Only, Direct Burial Rated, Durium U-Bolts, Nuts, and Lockwashers

$ 123.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GK6426

Rexel Part # 233149

UPC 781810233528

UNSPSC 39121408

Diameter 5/8 in

Gauge 4

Material Copper

Type Ground Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch