Burndy GK6429 Mechanical Ground Connector, For 3 Copper Cables - Rod or Pipe

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GK6429
  • Rexel Part Number:

    99065
  • UPC:

    781810233535

Ground Connector, For 3 Cables to Rod or Pipe, Wire Range: # 2/0 Solid - # 250, Pipe Size: 3/8 In; Rod Size: 5/8 - 3/4, Copper Alloy, For Copper Conductors Only, Direct Burial Rated, Durium U-Bolts, Nuts, and Lockwashers

$ 139.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GK6429

Rexel Part # 99065

UPC 781810233535

UNSPSC 39121408

Conductors 3

Diameter 5/8 in

Gauge 2/0

Material Copper

Type Ground Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch