Burndy GRC34 Ground Rod Clamp, 3/4", 8 AWG to 1/0 AWG, Direct Burial Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GRC34
  • Rexel Part Number:

    91651
  • UPC:

    78181023098

Ground Rod Clamp, Heavy Duty, 3/4 Inch, 8 AWG to 1/0 AWG, Copper Alloy, Hex Head Bolt, Suitable for Direct Burial

$ 5.16 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GRC34

Rexel Part # 91651

UPC 78181023098

UNSPSC 39121408

Diameter 3/4 in

Gauge 8

Material Copper

Type Ground Rod Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch