Burndy GRC58 Ground Rod Clamp, 5/8", 10 AWG to 1 AWG, Direct Burial Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GRC58
  • Rexel Part Number:

    91658
  • UPC:

    78181023096

Ground Rod Clamp, Heavy Duty, 5/8 Inch, 10 AWG to 1 AWG, Copper Alloy, Hex Head Bolt, Suitable for Direct Burial

$ 4.33 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GRC58

Rexel Part # 91658

UPC 78181023096

UNSPSC 39121408

Diameter 5/8 in

Gauge 10

Material Copper

Type Ground Rod Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch