Burndy GRL4 Ground Rod Clamp, 1/2", 10 AWG to 4 AWG, Direct Burial Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    GRL4
  • Rexel Part Number:

    623219
  • UPC:

    78181005181

Ground Rod Clamp, Standard Duty, 1/2 Inch, 10 AWG to 4 AWG, Copper Alloy, Hex Head Bolt, Suitable for Direct Burial

$ 5.84 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # GRL4

Rexel Part # 623219

UPC 78181005181

UNSPSC 39121408

Diameter 1/2 in

Gauge 10

Material Copper

Type Ground Rod Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch