Ilsco BGRC-58 Ground Rod Clamp, Bronze, 5/8" Rod, 8 to 1/0 AWG Max

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    BGRC-58
  • Rexel Part Number:

    39183
  • UPC:

    783669009965

5/8", Ground Rod Clamp, Material: Bronze, Wire Size: 8 AWG (Solid) - 1/0 AWG (Stranded).

$ 7.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # BGRC-58

Rexel Part # 39183

UPC 783669009965

UNSPSC 39121408

Diameter 5/8 in

Gauge 8

Material Bronze

Type Ground Rod Clamp

Place your Will Call order by clicking the cart button next to the appropriate Branch